Shop All Pipe Taps
Westward
Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT
Mfr # 5PXH8
Zoro # G3342141
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 7
- Tap Thread Type NPT
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1-1/2"-11-1/2 |
Tap Size | 1-1/2" |
Thread Length | 1-3/4" |
Pitch Diameter Limit | Not Rated |
Overall Length | 4-1/4" |
Shank Dia. | 1.500" |
Tap Dimension Type | Pipe |
Size | 1-1/2" |
Drill Bit Size | 1 47/64 in |
Thread Size | 1-1/2"-11 1/2 |
Shank Length | 2 1/2 in |
Square Size | 1-1/8 in |
75% Thread Drill Size | 1.7188 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/2 In.-11 1/2, NPT, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Class of Fit 3B, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX CBN Wheel 180 Grit (PP08626GF)
- LENOX Hole Saw (LXAH32)
- NORSEMAN BY VIKING DRILL AND TOOL 3/16B to 7/8" #8 78-AG Ultra Bit Multi-Diameter Step Drill (00702)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-A (54101)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH0)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (5TWU9)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWU1)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT8)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LXR3)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Pipe Tap (DWTPT1/8)
- Westward Pipe Taps