Shop All Wrench Parts
Westward
Pipe Jaws, For 10D691, 10D712, 10D713, PR
Mfr # 10D763
Zoro # G4964163
product price: $10.89
/pk 2, $5.45/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10D691, 10D712, 10D713, 4LT62, 4LT63, 4LT64 Bench Vises
- Material Steel
- Type 1-3/4 L x 1-1/4 W x 17/32 in H
- Overall Length 1 3/4 in
- Includes (2) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D763
- Zoro # G4964163
- UPC # 190735721797
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1 3/4 in |
Details
Item | Replacement Pipe Jaws |
For Use With | 10D691, 10D712, 10D713, 4LT62, 4LT63, 4LT64 Bench Vises |
Material | Steel |
Type | 1-3/4 L x 1-1/4 W x 17/32 in H |
Includes | (2) Screws |
Impact Rated | No |
Product Type | Replacement Pipe Jaw |
Jaw Cap Material | Steel |
Compatible with Brand | Westward |
Cap Material | Steel |
Compatible Grainger Part Number | 10D691, 10D712, 10D713, 4LT62, 4LT63, 4LT64 |
Description
Replacement Pipe Jaws, Product Type Replacement Pipe Jaw, Material Steel, Compatible with Brand Westward, Compatible with Grainger Part Number 10D691, 10D712, 10D713, 4LT62, 4LT63, 4LT64, Includes (2) Screws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb., Body Color: Gray (410)
- HOMAX Tool Finishing Caulk (5850-10-06)
- HHIP MTVOR 12-3B Right Hand Indexable Thread Holder (2304-1750)
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- WESTWARD Torque Wrench Repair Kit, 3/4 In Dr (4RYK6)
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- WESTWARD Repl Heel Jaw/Pin, For 10 In Pipe Wrench (31D064)
- WESTWARD Repl Hook Jaw, For 10 In Pipe Wrench (31D043)
- WESTWARD Jaw Inserts, 5-1/8 In, For 10D696, PR (10D759)
- WESTWARD Torque Wrench Repair Kit, 3/8 In Dr (4RYK4)
- RIDGID Foot Switch Assembly (44072)
- Westward Hand Tool Parts