Shop All Wrench Accessories
Westward
Pipe Jaw, PR
Mfr # GGS_50197
Zoro # G2041481
product price: $13.59
/pk 2, $6.80/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Impact Rated No
- For Use With Mfr. Model Number 10D728
- Product Type Pipe Jaw
- Compatible with Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_50197
- Zoro # G2041481
- UPC # 190735829127
- Country of Origin China
- Category Wrench Accessories
Details
Fits Brand | Westward |
Item | Pipe Jaw |
Impact Rated | No |
For Use With Mfr. Model Number | 10D728 |
Product Type | Pipe Jaw |
Compatible with Brand | Westward |
Compatible with Manufacturer Model Number | 10D728 |
Compatible with Manufacturer Part Number | 10D728 |
Compatible Manufacturer Part Number | 10D728 |
Compatible Grainger Part Number | 10D728 |
Compatible with Manufacturer Model Number [NEW] | 10D728 |
Compatible Manufacturer Model Number | 10D728 |
For Use with Mfr. Model Number | 10D728 |
Shop By | Closeouts |
Description
Pipe Jaw, Product Type Pipe Jaw, Compatible with Brand Westward, Compatible with Grainger Part Number 10D728, Compatible with Manufacturer Model Number 10D728, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13MM RotaCut Hole Cutter (11213)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00732)
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-13' 11)
- MOON AMERICAN Hole Type Spanner Wrench, 3/4 and 1 In. (875-4)
- WESTWARD Pipe Jaw, Fits Brand Westward, PR (GGS_50198)
- IRWIN 10 STL Pipe Wrench (274101)
- URREA High-leverage wrench bars, 1/2" internal diameter. (26HL1B)
- PROTECTIONPRO DR60693 48 in. Pipe Wrench (PR3224)
- SUPERIOR TOOL Superior Tool Wrench Pipe 18In Cast Iron Hdl 2818 (9339235)
- WILLIAMS Williams Replacement Heel Jaw, for 36" Pipe Wrench (13568)
- JONES STEPHENS 8" REPLACEMENT BLADE FOR EZ STROKE METAL SAW (S49031)
- Westward Wrenches