Shop All Exhaust Tools
Westward
Pipe Expander, Exhaust
Mfr # 1MUE4
Zoro # G2421955
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Shape and Expand Steel Pipes
- For Use With All Exhaust Pipes
- Length (In.) 6 1/2 in
- Dia. Range (In.) 1-1/2 to 2-1/2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MUE4
- Zoro # G2421955
- UPC # 190735754337
- Country of Origin Taiwan, Province of China
- Category Exhaust Tools
Dimensions
Length (In.) | 6 1/2 in |
Dia. Range (In.) | 1-1/2 to 2-1/2 |
Overall Diameter | 2 1/2 in |
Diameter Range | 1 1/2 in to 2 1/2 in |
Pipe Size | 1 1/2 in to 2 1/2 in |
Overall Length | 6 1/2 in |
Details
Item | Exhaust Pipe and Tail Pipe Expander |
Application | Shape and Expand Steel Pipes |
For Use With | All Exhaust Pipes |
Material | Steel |
Vehicle Make | Universal |
Tool Type | Exhaust Pipe and Tail Pipe Expander |
Vehicle Make/Model/Year | Universal |
Description
Exhaust Pipe and Tail Pipe Expander, Tool Type Exhaust Pipe and Tail Pipe Expander, Application Shape and Expand Steel Pipes, Diameter Range 1 1/2 in to 2 1/2 in, Overall Diameter 2 1/2 in, Overall Length 6 1/2 in, Material Steel, Pipe Size 1 1/2 in to 2 1/2 in, Vehicle Make/Model/Year Universal, For Use With All Exhaust Pipes, Vehicle Make Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- INSTANT TOOLS Ball Bearing Stitcher 4Mm (VT-1121B)
- MIDWEST FASTENER Top and Side Post Anti-Corrosion Washers 20PK (69407)
- NORCO PROFESSIONAL LIFTING 10 Ton Portable Air Lift Jack (82990C)
- WESTWARD Exhaust Pipe Expander (1MUE5)
- WESTWARD Pipe Expander, Exhaust, Length (In.): 5 1/4 in (1MUE3)
- ANTHES Exhaust Rain Cap, 1 x 1-3/16 In. (11001)
- CRUSHPROOF TUBING ACT H0SE 11' (CTACT500)
- STAR ASIA Tailpipe Expander 3-Pc Set (51364)
- POWERBUILT Tail Pipe Expander, 1-1/2" To 2-1/2" (940378)
- ANTHES Exhaust Rain Cap, 2-3/4 x 2-15/16 In. (11008)
- Westward Exhaust Tools