Shop All Pipe & Tubing Cutters
Westward
Pipe Cutter, 1/2-2 in. Cap.
Mfr # 4YR88
Zoro # G3467755
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/2 in to 2 in
- Cuts Aluminum, Brass, Copper, Steel
- Body Material Iron
- Cutting Action Standard Wheel Cutter
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YR88
- Zoro # G3467755
- UPC # 190735860472
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 14 in |
Tool Height | 455 1/2 mm |
Tool Length | 14 in |
Tool Width | 163 mm |
Outside Dia. Cutting Capacity | 0.5 in - 2 in |
Details
Cutting Capacity | 1/2 in to 2 in |
Cuts | Aluminum, Brass, Copper, Steel |
Body Material | Iron |
Cutting Action | Standard Wheel Cutter |
Replacement Wheel | 5MZ34 |
Features | 2 Wheel Design |
Item | Pipe Cutter |
Product Type | Pipe Cutter |
Material Application | Aluminum, Brass, Copper, Steel |
Tether Ready | No |
Includes Reaming Tool | No |
Maximum Cutting Capacity | 2 in |
Minimum Cutting Capacity | 1/2 in |
Replacement Blade | Mfr. No. 5MZ34 |
Cutter Style | Standard |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Aluminum, Brass, Copper, Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1/2 in, Maximum Cutting Capacity 2 in, Tool Length 14 in, Tool Height 455 1/2 mm, Tool Width 163 mm, Body Material Iron, Includes Reaming Tool No, Tether Ready No, Features 2 Wheel Design, Replacement Blade Mfr. No. 5MZ34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- THRIFCO PLUMBING Universal Aerator Removal Tool Replaces Danco 88539-1 (4400276)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- WESTWARD PVC Pipe Cutter, Ratcheting, 1 To 1-5/8 In (1YNA6)
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- WESTWARD PVC Cutter, 1/8-1 5/8 In, Ergonomic (3CYN7)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- WESTWARD Tube Cutter, 1/8-1 1/8 In, 8 5/16 L (3CYU1)
- WESTWARD Enclosed Feed Tube Cutter, 1/8-1 1/8 In (3CYR9)
- RIDGID 32930 Number 20 Screw Feed Tubing Cutter (32930-RIDGID)
- Westward Plumbing Tools