Shop All Punch & Chisel Sets
Westward
Pin Punch Set, 3/32 To 5/16 In, 6 Pc
Mfr # 2AJA7
Zoro # G1117453
original price:
$15.99
12% off
new price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJA7
- Zoro # G1117453
- UPC # 190735793596
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in |
Blade Width | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Tip Size | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Tip Diameter | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Details
Number of Pieces | 6 |
Material | Steel |
Item | Drive Pin Punch Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | 1/4 x 5-3/4 in, 1/8 x 4-3/4 in, 3/16 x 5-1/4 in, 3/32 x 4-1/2 in, 5/16 x 6 in, 5/32 x 5 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Material Applications | For Softer Metal & Wood |
Container Type | Pouch |
Grip Style | Plain |
Measurement Type | SAE |
Includes Handguard | No |
Set Type | Punch Set |
Blade Tip Shape | Straight |
Includes Handle | No |
Chisel Type | Pin Punch |
Types Included | Pin Punch |
Includes Striking Cap | No |
Type | Set |
Description
Drive Pin Punch Set, Set Type Punch Set, Types Included Pin Punch, Number of Pieces 6, Blade Tip Shape Straight, Blade Width 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, Includes Handle No, Chisel Type Pin Punch, Includes Handguard No, Material Applications For Softer Metal & Wood, Includes 1/4 x 5-3/4 in, 1/8 x 4-3/4 in, 3/16 x 5-1/4 in, 3/32 x 4-1/2 in, 5/16 x 6 in, 5/32 x 5 in, Tip Size 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Fine Edge, Blade 3-1/4" L (31-003214)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYV6)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- WESTWARD Drive Pin Punch Set, 5 Pc, 8 In L (2YNE7)
- WESTWARD Punch and Chisel Set, 7 Pc (2AJB3)
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL4)
- WESTWARD Cold Chisel Set, 1/4 To 7/8 in, Steel 7 Piece (2AJA6)
- WESTWARD Punch and Chisel Set, 12 Pc (2AJB4)
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc (2AJL6)
- MAYHEW Extra Long Full Finish Pin Punch, 5/32 In. X 5/16 In. (21506)
- Westward Cutting and Shaping Tools