Shop All Punch & Chisel Sets
Westward
Pin Punch Set, 1/16 To 5/16 In, 7 Pc
Mfr # 2AJA8
Zoro # G0353071
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2AJA8
- Zoro # G0353071
- UPC # 190735793602
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in |
Tip Diameter | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Blade Width | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Tip Size | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Details
Number of Pieces | 7 |
Material | Steel |
Item | Drive Pin Punch Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | 1/16 x 4-1/2 in, 1/4 x 5 3/4 in, 1/8 x 4 3/4 in, 3/16 x 5 1/4 in, 3/32 x 4 1/2 in, 5/16 x 6 in, 5/32 x 5 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Tether Ready | No |
Types Included | Pin Punch |
Includes Handle | No |
Includes Handguard | No |
Blade Tip Shape | Straight |
Set Type | Punch Set |
Chisel Type | Pin Punch |
Material Applications | For Softer Metal & Wood |
Measurement Type | SAE |
Container Type | Pouch |
Includes Striking Cap | No |
Type | Set |
Description
If you are looking for a reliable pin punch set, then look no further than the Westward 2AJA8 Pin Punch Set. It is made of carbon tool steel and includes 7 punches in different sizes. The carbon tool steel used to make these punches makes them very durable and long-lasting. This kit contains seven punches in different sizes, ranging from 1/16 in. to 5/32 in., so you will always have the right size on hand. The one-piece design ensures that there are no loose parts to lose or misplace. If you need a dependable pin punch set, then get yourself the Westward 2AJA8 Pin Punch Set today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 33/64 (44033)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short (33449)
- WESTWARD #19 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL89)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WESTWARD Drive Pin Punch Set, 5 Pc, 8 In L (2YNE7)
- WESTWARD Punch and Chisel Set, 12 Pc (2AJB4)
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- WESTWARD Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc (2AJL3)
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- MAYHEW 8 Piece Knurled Pin Punch Kit (62060)
- Westward Cutting and Shaping Tools