Shop All Hand Held Punches
Westward
Pin Punch, Barrel, 9/16in.
Mfr # 31MA17
Zoro # G8570012
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 9/16 in, 1 1/16 in
- Hex (In.) 1-1/16
- Tether Capable Tether Capable
- Characteristics Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA17
- Zoro # G8570012
- UPC # 190735809716
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 9/16 in, 1 1/16 in |
Overall Length | 8 in |
Tip Size | 9/16 in, 11/16 in |
Hole Diameter | 9/16 in |
Taper Length | 2 1/2 in |
Description
Pin Punch, Automatic No, Punch Type Bull Pin Punch, Tip Size 9/16 in, 11/16 in, Tip Type Ball, Shank Shape Round, Grip Style Knurled, Hole Diameter 9/16 in, Overall Length 8 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 1/2 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- MIDWEST TOOL MWT-C5 5 Blade Crimper (128417)
- WIDIA Spiral Point Tap, Plug, 2 (13206)
- LENOX Tube Cutters (LXHT80823)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- WESTWARD Long Alignment Punch, 3/16 Tip, 16 In L (2AJB5)
- WESTWARD Transfer Punch, 35/64 In Tip, 4-7/8 In L (22N817)
- WESTWARD Transfer Punch, 39/64 In Tip, 4-7/8 In L (22N821)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- WESTWARD Center Punch, 5/8 In Hex, 7 In L (2AJD4)
- MAYHEW PRO Hollow Punch, Round, Steel, 24mm x 1-1/4 In (50565)
- Westward Hand Held Punches