Shop All Hand Held Punches
Westward
Pin Punch, Barrel, 7/16 in.
Mfr # 31MA15
Zoro # G8569994
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 7/16 in, 13/16 in
- Hex (In.) 13/16
- Tether Capable Tether Capable
- Construction Black Oxide, Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA15
- Zoro # G8569994
- UPC # 190735809693
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 7/16 in, 13/16 in |
Overall Length | 8 in |
Taper Length | 2 1/2 in |
Tip Size | 7/16 in, 13/16 in |
Hole Diameter | 7/16 in |
Description
The Westward 31MA15 Pin Punch is the perfect tool for aligning bolt holes in steel construction. It has a black oxide, alloy steel construction and can be used with 7/16" or 13/16" hex tips. This pin punch is made of black oxide, alloy steel and features 1-piece precision machined design. The hardened steel hex tip ensures durability and long life. It also has a tether capable design that allows you to attach it to your belt or tool pouch using a standard tool. With its easy grip handle, this Westward Pin Punch is designed to make alignment easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- GARDNER BENDER Conduit Measuring Mul, 3/4 in. x 3000 ft. (MT3400)
- KODIAK CUTTING TOOLS .3195 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477890)
- HYDE 6 Flex SS Joint Knife (6878)
- WESTWARD Starting Punch, 1/8 In Tip, 5 1/8 In L (2AJF4)
- WESTWARD Drive Pin Punch, 3/32 In Tip, 4 1/2 In L (2AJD6)
- WESTWARD Long Alignment Punch, 3/16 Tip, 16 In L (2AJB5)
- WESTWARD Center Punch, 1/4 In Hex, 4 1/4 In L (2AJC7)
- WESTWARD Transfer Punch, 27/64 In Tip, 4-7/8 In L (22N809)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- MAYHEW PRO Hollow Punch, Round, Steel, 7/16 x 1-1/8 In (50506)
- Westward Cutting and Shaping Tools