Shop All Pilot Point Drill Bits
Westward
Pilot Drill Bit, High Speed Steel
Mfr # 29VU93
Zoro # G7497357
original price:
$3.45
8% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Material High Speed Steel
- Hole Saw Product Grouping Hole Saw Accessories
- For Use With 29VU99, 29VX02, Mfr. No. 29VU95
- Shank Size 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29VU93
- Zoro # G7497357
- UPC # 190735793176
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 4 in |
Shank Size | 1/4 |
Pilot Drill Size | 1/4" dia. x 4" L |
Fits Hole Saw Dia. | 9/16" to 1-3/16" |
Pilot Bit Overall Length | 4 |
Pilot Bit Shank Size | 1/4 |
Details
Item | Pilot Drill Bit |
Material | High Speed Steel |
Hole Saw Product Grouping | Hole Saw Accessories |
For Use With | 29VU99, 29VX02, Mfr. No. 29VU95 |
Shank Shape | Round |
Pilot Bit Material | High Speed Steel |
Pilot Bit Shank Style | Round |
Description
Pilot Drill Bit, Material High Speed Steel, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Universal Dial Protractor Set - 36-612 (36-612)
- APEX TOOL GROUP 3/8" Drive, 3/8" SAE Socket, 12 Points (3012-D)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB01)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VX08)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- MILWAUKEE TOOL Pilot Bit for One-Piece Carbide Hole Cutters (49-57-8660)
- DEWALT 1/4" PILOT POINT(R) drill bit (DW1916)
- DEWALT 13/64" PILOT POINT(R) drill bit (DW1913)
- MILWAUKEE TOOL 1" S&D Black Oxide Drill Bit (48-89-2754)
- DEWALT 3/8" Titanium Speed Tip Drill Bit (DW1324)
- Westward Drill Bits