Shop All Pullers
Westward
Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap.
Mfr # 23KX55
Zoro # G5307461
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Puller, 4 lb Hammer
- Features Designed to Pull Flywheel Pilot Bearings in Close Quarters with a Slide Hammer Can Not Be Used, Operates on Many Models with Engine in Chassis
- Jaw Reach 3/4 in
- Capacity 0.5 ton
- For Use With Jaw Pullers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Size | 5/8 x 18 |
Puller Length | 19 in |
Details
Item | Pilot Bearing Puller |
Includes | Puller, 4 lb Hammer |
Features | Designed to Pull Flywheel Pilot Bearings in Close Quarters with a Slide Hammer Can Not Be Used, Operates on Many Models with Engine in Chassis |
Jaw Reach | 3/4 in |
Capacity | 0.5 ton |
For Use With | Jaw Pullers |
Jaw Style | Nonreversible |
Number of Jaws | 2 |
Jaw Spread | 1/2 in to 1 1/2 in |
Shop By | Closeouts |
Material | Steel |
Type | Locking |
Description
If you're looking for a pilot bearing puller that can handle a ton of pressure, the Westward 23KX55 is your solution. The pilot bearing puller has jaws that measure 1/2 in to 1 1/2 in. wide and 3/4 in. deep. It comes with two reversible jaws, allowing you to use it on different types of bearings and gears. With a 5/8 x 18 screw size, this durable unit measures 19 in. long overall. This pilot bearing puller has a jaw reach of 3/4 in.. If you need to remove or install large bearings or gears, then the Westward 23KX55 Pilot Bearing Puller is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING PH2 x 1-3/4" Magnetic Philips Tip Stubby Screwdriver with Ergonomic Handle (42451-07)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Deep So (CMMT44421)
- TOOLPRO 12 in x 12 in Drywall Repair Patch 10Pack, 10PK (TP04790)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- WESTWARD Reversible Gear Puller, 2/3 Jaw, 7 Ton (1MZP3)
- WESTWARD Puller, 8 or 10ton, 2 or 3 Jaw (4YT16)
- WESTWARD Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch (23MD29)
- WESTWARD Reversible Gear Puller, 2/3 Jaw, 5 Ton (1MZP2)
- WESTWARD Mechanical Jaw Puller, 1 ton Cap, 2 Jaws (23MD16)
- WESTWARD Mechanical Jaw Puller, 13 ton, 2 or 3 Jaws (23MD31)
- BVA Gear Puller Hydraulic 50 Ton 3Jaw, HGPT50 (HGPT50)
- Westward Pullers