Shop All Hand Files and Rasps
Westward
Pillar File, Smooth Cut, Rect, 6 In L
Mfr # 10Z744
Zoro # G7455034
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z744
- Zoro # G7455034
- UPC # 190735732311
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 7/16 in |
Details
Item | Pillar File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 56, 57 |
Thickness | 15/64 in |
Includes Handle | No |
Number of Cut Edges | 4 |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
Edge Cut Style | Single |
Rigidity | Rigid |
File Type | Pillar File |
File Body Finish | Natural |
File Coarseness | Smooth Cut |
Shape | Rectangular |
Description
Pillar File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Pillar File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 15/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Teeth per Inch 56, 57, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54884)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 9/32 (C72018)
- WESTWARD Pillar File, Second Cut, Rect, 6 In L (10Z742)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- WESTWARD Pillar File, Second Cut, Rect, 8 In L (10Z743)
- WESTWARD Needle File Set, 2 Cut, 7.2 In, 12 Pc (10Z662)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- JONARD TOOLS Pocket Burnisher, 0.0035 In Blades, 7 Pc (PB-3)
- Westward Hand Files and Rasps