Shop All Hand Files and Rasps
Westward
Pillar File, Second Cut, Rect, 8 In L
Mfr # 10Z743
Zoro # G7511305
original price:
$5.52
73% off
new price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z743
- Zoro # G7511305
- UPC # 190735732304
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 9/16 in |
File Length without Tang | 8 in |
Details
Item | Pillar File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 38, 39 |
Thickness | 19/64 in |
Shop By | Closeouts |
File Style | American Pattern File |
Face Cut Style | Double-Cut |
Edge Cut Style | Single |
Rigidity | Rigid |
Number of Cut Edges | 4 |
Includes Handle | No |
File Type | Pillar File |
File Coarseness | Second Cut |
File Body Finish | Natural |
Shape | Rectangular |
Description
Pillar File, File Coarseness Second Cut, File Style American Pattern File, File Type Pillar File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 19/64 in, File Width 9/16 in, Number of Cut Edges 4, Rigidity Rigid, Teeth per Inch 38, 39, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Short), 3/16 (H1264S)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- CRESCENT Wrench Combo 1-1/16" (CCW14-05)
- TE-CO T-Slot Nut, 1018, B/O, 1-8 (41426)
- WESTWARD Pillar File, Smooth Cut, Rect, 8 In L (10Z745)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Three Square File, 4 In, 49/50 TPI (12F775)
- WESTWARD Needle File Set, 0 Cut, 5-5/8", 12 Pc (10Z658)
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- CRESCENT NICHOLSON File+Hndl 6"X Slim Taper (21736NN)
- Westward Hand Files and Rasps