Shop All Hand Files and Rasps
Westward
Pillar File, Bastard/Smooth, Rect, 8 In L
Mfr # 10Z740
Zoro # G5089725
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z740
- Zoro # G5089725
- UPC # 190735732274
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 9/16 in |
Details
Item | Pillar File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Smooth |
Teeth per Inch | 28, 29 |
Thickness | 19/64 in |
Rigidity | Rigid |
File Body Finish | Natural |
Edge Cut Style | Single |
File Style | American Pattern File |
Number of Cut Edges | 4 |
Includes Handle | No |
File Coarseness | Bastard Cut |
File Type | Pillar File |
Face Cut Style | Double-Cut |
Shape | Rectangular |
Description
Pillar File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Pillar File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 19/64 in, File Width 9/16 in, Number of Cut Edges 4, Rigidity Rigid, Teeth per Inch 28, 29, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- GERBER Folding Knife, Fine, Drop Point, 3-39/64 In (31-000591)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022)
- BOSCH 3-1/8 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1934)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Pillar File, Second Cut, Rect, 6 In L (10Z742)
- WESTWARD Hand File, 4 in., Rectangular (26KP96)
- WESTWARD Hand File, Double Groove, SPL, 1/2 Rd, 12L (10Z692)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 5 Pc (10Z761)
- CRESCENT NICHOLSON Files and Rasps (38010)
- Westward Cutting and Shaping Tools