Shop All Knives & Cutlery
Westward
Phone/Tool Holder, 3-1/2x1-7/64x6-3/4, Blk
Mfr # 13T132
Zoro # G4790073
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Width 3 1/2 in
- Overall Width 3 3/8 in
- Height 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13T132
- Zoro # G4790073
- UPC # 190735742754
- Country of Origin Multiple
- Category Knives & Cutlery
Dimensions
Width | 3 1/2 in |
Overall Width | 3 3/8 in |
Height | 6 3/4 in |
Overall Depth | 1 1/2 in |
Depth | 1 7/64 in |
Overall Height | 6 7/8 in |
For Maximum Belt Width | 2 1/2 in |
Details
Item | Tool Holster |
Material | Polyester |
Color | Black |
Fits Belts Up To | 2 1/4 in |
Number of Pockets | 1 |
Features | Best For Small Cell Phones or Small Tools Like Pliers, Mini Flashlights, Screwdrivers |
Compatible with Product Type | Keys, Pliers, Screwdrivers, Small Flashlight |
Belt Attachment Type | Clip |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 1 |
Primary Application | General Purpose |
Compatible with Manufacturer Model No. | 3503, C501, E4501, E4521 |
Attachment Type | Belt Clip |
Description
Tool Holster, Attachment Type Belt Clip, Closure Type Hook-and-Loop, Color Black, Compatible with Manufacturer Model No. 3503, C501, E4501, E4521, Compatible with Product Type Keys, Pliers, Screwdrivers, Small Flashlight, Features Best For Small Cell Phones or Small Tools Like Pliers, Mini Flashlights, Screwdrivers, For Maximum Belt Width 2 1/2 in, Material Polyester, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 1 1/2 in, Overall Height 6 7/8 in, Overall Width 3 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, 1.86 lb Net Wt, Ground, PK96 (6520)
- TMI Replacement 12" x 10' Standard Clear Strip for Strip Curtain Doors (000-786CP5)
- SOUTHBEND Grease Drawer Guide (Rt) (1181200)
- GARLAND Oven Rack For - Part# Gl1311000 (GL1311000)
- WESTWARD Plier Holder, Leather, 2-3/4x3/4 x8-3/4 In (13T131)
- WESTWARD Knife Sheath, Leather, 3-1/2 x1 x 9-1/2 In (13T122)
- WESTWARD Plier Holder, Leather, 3-3/4 x 1 x9-1/4 In (13T121)
- WESTWARD Cell Phone Holder, Medium, Polyester (5MZR8)
- WESTWARD Tool Holder, Poly, 4-1/4 x2 x 7-1/4 In, Blk (13T124)
- MERCER CUTLERY Chefs Knife, 8 In., Yellow Handle (M22608YL)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Green (M22707GR)
- Westward Knives & Cutlery