Westward

Phone Holder, Poly, 2-3/8 x1-3/4x4-1/4, Blk


product price: $3.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Metal, Plastic
  • Color Black
  • Width 2-3/8"
  • Overall Width 2 1/4 in
  • Height 4-1/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2-3/8"
Overall Width 2 1/4 in
Height 4-1/4"
Overall Depth 3/4 in
Depth 1-3/4"
Overall Height 4 in

Details

Item Small Cell Phone Holder
Material Metal, Plastic
Color Black
For Use With Cell Phone
Number of Pockets 3
Features 2-Way Attachments, Heavy Duty Clip on Back
Fits Belts Up To 2 in
Accessory Type Small Cell Phone Holder
Product Type Small Cell Phone Holder
Compatible with Brand Westward
Closure Mechanism Hook and Loop
Compatible with Series Universal
Weight 2.9 oz
Attachment Type Clip

Description

Small Cell Phone Holder, For Use With Cell Phone, Product Type Small Cell Phone Holder, Compatible with Brand Westward, Compatible with Manufacturer Model Number Not Applicable, Features 2-Way Attachments, Heavy Duty Clip on Back, Color Black, Includes Not Applicable, Material Metal, Plastic, Compatible with Series Universal, Compatible with Grainger Part Number 23NJ30, 4ZB45, Resistance Properties Not Applicable, Attachment Type Clip, Closure Mechanism Hook and Loop, Overall Depth 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.