Shop All Multi-Bit Screwdrivers
Westward
Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6
Mfr # 401K74
Zoro # G5088839
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 3 1/4 in
- Bit Style Phillips, Slotted, Torx
- Measurement Type SAE
- Finish Chrome Shank, Black Oxide Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401K74
- Zoro # G5088839
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 3 1/4 in |
Sizes Included | Phillips: #1 + #2, Slotted: 3/16 in + 1/4 in, Torx T15 + T20 |
Shank Length | 3/4 in |
Tip Size | #1, #2, 1/4 in, 3/16 in, T15, T20 |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/16 in, T15, T20, Tip Style Phillips, Slotted, Torx, Magnetic, Non-Slip, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip No, Shank Length 3/4 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1-3/8" 6-Point Impact Socket (79243)
- MILWAUKEE TOOL M18 Cordless 18 Gauge Double Cut Shear (2635-20)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202004AK)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-10-1/2)
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- WESTWARD Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5 (11Z422)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- IDEAL Stubby Multibit Driver 6-in-1 (35-945)
- Westward Screwdrivers and Nutdrivers