Shop All Multi-Bit Screwdrivers
Westward
Phillips, Slotted, Robertson Square Recess Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in
Mfr # 401L13
Zoro # G5088927
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in, 3/8 in
- Overall Length 7 1/4 in
- Bit Style Phillips, Slotted, Robertson Square Recess
- Measurement Type SAE
- Finish Chrome Shank, Black Oxide Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L13
- Zoro # G5088927
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in, 3/8 in |
Overall Length | 7 1/4 in |
Sizes Included | Phillips: #1 + #2, Slotted: 3/16 in + 1/4 in, Square Recess: #1 + #2 + Nut Driver: Hex: 1/4 in + 5/16 in + 3/8 in |
Shank Length | 2 1/16 in |
Tip Size | #1, #2, 1/4 in, 3/8 in, 5/16 in, PH1, PH2, ST1/4 in, ST3/16 in |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/8 in, 5/16 in, PH1, PH2, ST1/4 in, ST3/16 in, Tip Style Phillips, Slotted, Square, Ball Bearing, Ergonomic, Bit Material Alloy Steel, Bit Storage None, Double End, Magnetized Tip No, Shank Length 2 1/16 in, Shank Material Alloy Steel, Drive Size 1/4 in, 5/16 in, 3/8 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Blue, 600-denier Polyester (9G718)
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32785)
- CLEVELAND Countersink Set, 1/4", 3/4", 1/8" L, HSS (C00973)
- WESTWARD Phillips, Slotted Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L12)
- WESTWARD Phillips, Slotted Bit 6 in, Drive Size: 3/16 in , Num. of pieces:2 (401L67)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- WESTWARD Phillips, Slotted Bit 7 in, Drive Size: 1/4 in , Num. of pieces:2 (401L11)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- Westward Screwdrivers and Nutdrivers