Shop All Multi-Bit Screwdrivers
Westward
Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4
Mfr # 401K85
Zoro # G3370643
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 9/64 in
- Overall Length 6 1/4 in
- Bit Style Phillips, Slotted
- Measurement Type SAE
- Finish Chrome Shank, Black Oxide Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401K85
- Zoro # G3370643
- UPC # 190735954386
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 9/64 in |
Overall Length | 6 1/4 in |
Sizes Included | Phillips: #0 + #00, Slotted: 3/32 in + 1/8 in |
Shank Length | 2 in |
Tip Size | #0, #00, 1/8 in, 5/32 in |
Description
Multi-Bit Screwdriver, Tip Size #0, #00, 1/8 in, 5/32 in, Tip Style Phillips, Slotted, Ball Bearing, Non-Slip, Bit Material Alloy Steel, Bit Storage None, Double End, Magnetized Tip No, Shank Length 2 in, Shank Material Alloy Steel, Drive Size 9/64 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 3/4" High Speed Steel Countersink (12413)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-15MM)
- VIM PRODUCTS 12 M XZN Stubby Driver, 1/4 in. Square Drive 20mm long (XZNS12)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- WESTWARD Phillips, Slotted Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L12)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- Westward Multi-Bit Screwdrivers