Shop All Multi-Bit Screwdrivers
Westward
Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5
Mfr # 11Z422
Zoro # G5089043
original price:
$35.39
49% off
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 12 in
- Bit Style Phillips, Slotted
- Measurement Type SAE
- Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 11Z422
- Zoro # G5089043
- UPC # 190735738825
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 12 in |
Sizes Included | Phillips: #1 + #2, Slotted: 1/4 in + 5/16 in |
Tip Size | #1, #2, 1/4 in, 5/16 in |
Description
This Westward 11Z422 12 in. Multi-Bit Screwdriver is the perfect tool for a variety of jobs. It has the ability to handle both Phillips and slotted bits, and it also features a PP, TPR handle. The screwdriver comes with 12 different sizes that can be easily changed out as needed. Made from black oxide, the multi-bit screwdriver has a crosspoint tip on one end and a slotted tip on the other end. Its 1/4 in drive size allows you to access tight spaces while its overall length of 12 in ensures maximum torque during use. The Westward Multi-Bit Screwdriver is your go-to tool when you need quick access to a variety of screw heads for different projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- ECLIPSE Combo Wrench Set, Steel, 2-3/4 to 4 in. (900-070)
- JACOBS CHUCK KEY 1/2""-9/32"" PLT (30250)
- HOUGEN 9/16 in. X 1 in. 12,000-Series Annular Cutter (12118)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- WESTWARD Phillips, Slotted Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L12)
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- WIHA Precision Screwdriver Set (26596)
- Westward Multi-Bit Screwdrivers