Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Westward
Phillips Bit 9", Drive Size: 1/4" , Num. of pieces:7 (Discontinued)
Mfr # 13F110
Zoro # G7485387
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Overall Length 9"
- Bit Style Phillips
- Finish Sand Blasted
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13F110
- Zoro # G7485387
- UPC # 190735741597
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 9" |
Sizes Included | Phillips #0, #1, (3) #2, #3 |
Description
Insulated Multi-Bit Screwdriver Set, Quick Change, Shank Material Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.