Shop All Tire Inflation Kits
Westward
Pencil Tire Press Gauge, 10 to 75 psi
Mfr # 2HKY5
Zoro # G0507717
original price:
$6.25
77% off
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Pocket Clip
- Material Plastic, Steel
- Pressure Range 10 to 75 psi
- Max. Air Pressure 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2HKY5
- Zoro # G0507717
- UPC # 190735795873
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Size | Gages, Tire |
Overall Length | 5 1/2 in |
Details
Used For | Tires |
Includes | Pocket Clip |
Material | Plastic, Steel |
Pressure Range | 10 to 75 psi |
Max. Air Pressure | 75 psi |
Item | Pencil Tire Pressure Gauge |
Features | 11 1/2 in Hose |
Shop By | Closeouts |
Product Type | Tire Pressure Gauge |
Minimum Operating Air Pressure | 10 psi |
Maximum Operating Air Pressure | 75 psi |
Finish | Chrome Plated |
Color | Silver |
Minimum Operating Temperature | -4 Degrees F |
Gauge Type | Pencil |
Maximum Operating Temperature | 122 Degrees F |
Tire Pressure Calibration Increments | 1 psi |
Description
Pencil Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Plastic, Steel, Overall Length 5 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 1 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 75 psi, Includes Pocket Clip, Color Silver, Features 11 1/2 in Hose, Finish Chrome Plated, Maximum Operating Temperature 122 Degrees F, Maximum Rim Hole Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE BUMPER SHOWR DR3/4"" 4PK (19551)
- SPARTAN POWER 25 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG25FTBLACK)
- WARNER ELECTRIC Brake, Electrically Released, ERS-68, 90V (ERS-68 BRAKE)
- STENS Recoil Starter Assembly For Hilti Dsh600, Dsh600-X, Dsh700, Dsh700-X; 150-999 (150-999)
- WESTWARD Dial Tire Press Gauge, 0 to 60 psi (2HKY6A)
- WESTWARD Pencil Tire Press Gauge, 10 to 50 psi (2HKW7)
- WESTWARD Inflator Gauge, 5 to 120 psi (2FDL1)
- WESTWARD Angled Air Chuck, 0 to 150 psi (2HKY2)
- WESTWARD Clip-on Ball Foot Air Chuck (2HKX6)
- WESTWARD Inflator Gauge, 20 to 90 psi (2HKX1)
- MILTON INDUSTRIES INFLATOR GAUGE DIGITAL W/KWIK GRIP SFTY (MI572D)
- Westward Tire Inflation Kits