Shop All Tire Inflation Kits
Westward
Pencil Tire Press Gauge, 10 to 50 psi
Mfr # 2HKW7
Zoro # G2090627
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Pocket Clip
- Material Brass, Plastic, Steel
- Max. Air Pressure 50 psi
- Size Gages, Tire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2HKW7
- Zoro # G2090627
- UPC # 190735795729
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Size | Gages, Tire |
Overall Length | 5 1/2 in |
Details
Used For | Tires |
Includes | Pocket Clip |
Material | Brass, Plastic, Steel |
Max. Air Pressure | 50 psi |
Features | 1 psi Increments, 4-Sided Indicating Bar |
Item | Pencil Tire Pressure Gauge |
Pressure Range | 10 to 50 psi |
Product Type | Tire Pressure Gauge |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Air Pressure | 50 psi |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Air Pressure | 10 psi |
Gauge Type | Pencil |
Finish | Chrome Plated |
Tire Pressure Calibration Increments | 1 psi |
Color | Silver |
Description
Pencil Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Plastic, Steel, Overall Length 5 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 1 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 50 psi, Includes Pocket Clip, Color Silver, Finish Chrome Plated, Maximum Operating Temperature 122 Degrees F, Maximum Rim Hole Size Not Applicable, Minimum Operating Temperature -4 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring, 23682 (23682)
- ACCESS TOOLS Super Mega Jack Set (SMJS4)
- STENS New 275–040 Double Spindle Pulley For Mtd Yard Machine, 690–699, Hydrostatic Lawn Tractor 756–0638 (275-040)
- DAYCO Auto V-Belt, Industry Number 11A1145 (15450)
- WESTWARD Pencil Tire Press Gauge, 10 to 75 psi (2HKY5)
- WESTWARD Inflator Gauge, 0 to 220 psi (2HKX4)
- WESTWARD Inflator Gauge, 20 to 90 psi (2HKX1)
- WESTWARD Clip-on Ball Foot Air Chuck (2HKX6)
- WESTWARD Dual Foot Tire Press Gauge, 10 to 150 psi (2HKW5)
- WESTWARD Inflator Gauge, 20 to 90 psi (2HKW9)
- OTC OTC OTC311881 3.3"L x 2"W Forcing Scew Nut (OTC311881)
- Westward Tire Inflation Kits