Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Palette Knife, Flexible, 15/16", SS
Mfr # 40JD56
Zoro # G1859195
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 3/8 in
- Blade Material Stainless Steel
- Blade Length 8 in
- Overall Length 12 3/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40JD56
- Zoro # G1859195
- UPC # 190735825730
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 3/8 in |
Blade Length | 8 in |
Overall Length | 12 3/4 in |
Handle Length | 4 3/4 in |
Description
Spatula, Blade Edge Type Round, Blade Flexibility Flexible, Blade Length 8 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 1 3/8 in, Handle Length 4 3/4 in, Handle Material Hardwood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 12 3/4 in, Product Type Spatula, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Extended Length - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO Volt Portable Dent Puller, 230 (LNXLP2000)
- OSG Spiral Point Tap, Plug, 3 (1706701)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/4-20, 7/8in, PK6 (60750)
- ALLPAX Cutting Head, Hollow Punch, 1-5/16" D (AX1326)
- WESTWARD Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (46A915)
- WESTWARD Floor Scraper, Stiff, 6", Beryllium Copper (23X824)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A691)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- ASTRO PNEUMATIC TUNGSTEN CARBIDE GASKET SCRAPER (AO9532)
- Westward Putty & Joint Knives, Spatulas, Scrapers