Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Palette Knife, Flexible, 1-3/8", SS
Mfr # 40JD55
Zoro # G1859201
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 in
- Blade Material Stainless Steel
- Blade Length 4 in
- Overall Length 8 3/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40JD55
- Zoro # G1859201
- UPC # 190735825723
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 in |
Blade Length | 4 in |
Overall Length | 8 3/4 in |
Handle Length | 4 3/4 in |
Description
Spatula, Blade Edge Type Round, Blade Flexibility Flexible, Blade Length 4 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 1 in, Handle Length 4 3/4 in, Handle Material Hardwood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 3/4 in, Product Type Spatula, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Extended Length - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- METABO JIGSAW BLADE -HCS 3" 10 tpi, rev-tooth Hardwood, softwood, chip-board, block-board, 1/8"-1 3/16" in. (623650000)
- OX TOOLS Pro Dead Blow Mallet 48oz (OX-P085248)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- WESTWARD Putty Knife, Flexible, 1-1/2", SS (46A917)
- WESTWARD Painters Tool, Stiff, 3", SS (46A910)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (13A666)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A678)
- WESTWARD Joint Knife, Flexible, 5", Carbon Steel (46A904)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (4YP29)
- KRAFT TOOL Scraper Blade for Scraper, 14" (GG014-01)
- Westward Drywall and Plastering Tools