Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Painters Tool, Stiff, 3-1/4", SS
Mfr # 46A911
Zoro # G5153592
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Length 4 1/4 in
- Overall Length 9 1/4 in
- Color Black/Blue
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46A911
- Zoro # G5153592
- UPC # 190735846735
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 1/4 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/4 in |
Handle Length | 5 in |
Description
Painters Tool, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 1/4 in, Blade Material Stainless Steel, Blade Shape Semi-Circle/Straight, Blade Width 3 1/4 in, Handle Length 5 in, Handle Material Polypropylene/TPR/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions 11, Overall Length 9 1/4 in, Product Type Painters Tool, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 37/64 (C17035)
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- DRILL AMERICA 2-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8059)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- WESTWARD Painters Tool, Stiff, 3", SS (46A910)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (1UKF5)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- WESTWARD Spatula, Flexible, 1-5/8", Beryllium Copper (23X827)
- WESTWARD Painters Tool, Stiff, 3", Carbon Steel (4YP28)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKF4)
- SURTEK Rigid Spatula Wooden Handle 3 (123083)
- Westward Drywall and Plastering Tools