Shop All Paint Mixers
Westward
Paint Mixer, Spiral, 16 L x 3-1/4 In W
Mfr # 13A594
Zoro # G4959674
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/16 in
- Length 16 in
- Head Dia. 3 1/4 in
- Head Type Spiral
- Application For Mixing Drywall Mud or Paint
Product Information
- Brand Westward
- MFR # 13A594
- Zoro # G4959674
- UPC # 190735740552
- Country of Origin China
- Category Paint Mixers
Dimensions
Shaft Dia. | 5/16 in |
Length | 16 in |
Head Dia. | 3 1/4 in |
Details
Item | Paint Mixer |
Head Type | Spiral |
Application | For Mixing Drywall Mud or Paint |
For Use With | 3/8 in or Larger Variable Speed Drill |
Construction | Nickel Plated Steel |
Description
Paint Mixer, Shaft Dia. 5/16 in, Length 16 in, Head Dia. 3 1/4 in, Spiral Head Type, Nickel Plated Steel, For Mixing Drywall Mud or Paint, For Use With 3/8 in or Larger Variable Speed Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOOD Paint Additive Oil Exterior (FLD4-01)
- SEYMOUR OF SYCAMORE Stainless Steel Rust Protective Spray (SEY-16-054)
- SHUR-LINE Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RP50272)
- RUST-OLEUM S6511 Epoxy Primer Activator, 1 gal. (S6502410)
- WESTWARD Paint Mixer, Spiral, 16 L x 2-1/2 In W (13A593)
- WESTWARD Universal Paint Mixer, 100x10mm (13P529)
- WESTWARD Ribbon Paint Mixer, Spiral, 30 x4-3/4 In W (13A635)
- RUST-OLEUM Jiffler Mixer, 3.5 In (6695023)
- WARNER Plastic Paint Mixer, 10" L, Metal Shaft, Fits 3/8" Drill (10330)
- QLT BY MARSHALLTOWN RIBBON MUD MIXER 4X24"" (14572)
- WARNER Blade Mixer, Spiral, 3-1/4" (10121)
- Westward Paint Mixers