Shop All Paint Mixers
Westward
Paint Mixer, Spiral, 16 L x 2-1/2 In W
Mfr # 13A593
Zoro # G4959001
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/16 in
- Length 16 in
- Head Dia. 2 1/2 in
- Head Type Spiral
- For Use With 3/8 in or Larger Variable Speed Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A593
- Zoro # G4959001
- UPC # 190735740545
- Country of Origin China
- Category Paint Mixers
Dimensions
Shaft Dia. | 5/16 in |
Length | 16 in |
Head Dia. | 2 1/2 in |
Details
Item | Paint Mixer |
Head Type | Spiral |
For Use With | 3/8 in or Larger Variable Speed Drill |
Application | For Mixing Drywall Mud or Paint |
Construction | Nickel Plated Steel |
Description
Paint Mixer, Shaft Dia. 5/16 in, Length 16 in, Head Dia. 2 1/2 in, Spiral Head Type, Nickel Plated Steel, For Mixing Drywall Mud or Paint, For Use With 3/8 in or Larger Variable Speed Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1" Nap, Knit Fabric (R242-9)
- WOODKOTE PRODUCTS Wood Kote 12 oz. Black Jelled Stain (211-9)
- RUST-OLEUM Rust-Oleum Professional White Inverted Striping Paint 18 oz (2593838)
- MODERN MASTERS 1 Gal Modern Masters ME190 Statuary Bronze Decorative Metallic Paint (ME190)
- WESTWARD Ribbon Paint Mixer, Spiral, 30 x4-3/4 In W (13A635)
- WESTWARD Paint Mixer, Spiral, 16 L x 3-1/4 In W (13A594)
- WESTWARD Universal Paint Mixer, 100x10mm (13P529)
- DAYTON Propeller with Shaft (MH32V14201G)
- MIDWEST RAKE Paint Mixer, 2-3/8" Shaft dia. x 17" L (47436)
- BN PRODUCTS USA Hand-Held Mixer, 2-13/32 HP, 120V Motor (BNR-6500)
- PREMIER Paint Mixer, 30 in (PM72534)
- Westward Paint Mixers