Shop All Jobber Length Drill Bits
Westward
P 4-5/8" Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6PRK8
Zoro # G3825491
$2.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6PRK8
- Zoro # G3825491
- UPC # 190735886533
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | P |
Shank Dia. | 5/16 in |
Overall Length | 4 5/8 in |
Flute Length | 3 1/16 in |
Maximum Drilling Depth | 3 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size P, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3230, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4300100)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40991)
- AMPG Flat Dial Indicator Contact, 3/8Od, 4-48 (Z9366SS)
- STANLEY FATMAX® Chalk Line Reel – 100'/30M (47-140L)
- WESTWARD N 4-3/8" Cobalt 135 Deg. Jobber Length Drill Bit (6PRK6)
- WESTWARD Z 5-1/4" Cobalt 135 Deg. Jobber Length Drill Bit (6PRL8)
- WESTWARD Aircraft Drill, 3/32x6 In, HSS, Blk Oxide (5TVH9)
- WESTWARD 1/32" HSS 118 Deg. Jobber Length Drill Bit (401J62)
- WESTWARD 3/64" HSS 118 Deg. Jobber Length Drill Bit (401J63)
- WESTWARD 40.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRX6)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-A (45771)
- Westward Drill Bits