Shop All Micrometer Sets
Westward
Outside Micrometer Set, 6 Pc, 1-6 In
Mfr # 2YNC2
Zoro # G3210767
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in, 4 in, 5 in, 6 in
- Range 0 in to 6 in
- Resolution 0.001 in
- Thimble Friction/Ratchet
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2YNC2
- Zoro # G3210767
- UPC # 190735803592
- Country of Origin China
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Rod Lengths Included | 1 in, 2 in, 3 in, 4 in, 5 in |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 3 in, 4 in, 5 in, 6 in |
Range | 0 in to 6 in |
Resolution | 0.001 in |
Thimble | Friction/Ratchet |
SPC Output | No |
Includes | (5) Standards, (6) Micrometers, Carbide Faces, Spanner Wrenches |
Thimble Type | Friction/Ratchet |
Case Type | Plastic Case |
Spindle Material | Steel |
Spindle Shape | Flat |
Operation Type | Mechanical |
Accuracy | +/-0.001 in |
IP Rating | Not Rated |
Anvil Shape | Flat |
Case Included | Yes |
Number of Micrometers | 6 |
Description
Westward's 2YNC2 Outside Micrometer Set is a six-piece set of precision measuring tools. It contains 1 in., 2 in., 3 in., 4 in., 5 in. and 6 in. micrometers, which you can use to take precise measurements on different materials. The micrometers have a flat spindle shape for better accuracy and easy access to tight spots. They are made of steel for greater durability and offer +/-0.0004" accuracy. The thimble type is friction/ratchet, while the thimble resolution is 0.001". This set comes with a plastic case that provides protection against scratches and other damage during storage or transport. When it comes to making precise measurements, you need Westward's 2YNC2 Outside Micrometer Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- WESTWARD Micrometer Set, Outside (4KU86)
- WESTWARD Outside Micrometer Set, 4 Pc, 1-4 In (2YNC1)
- HHIP Dasqua 7 Piece Ultra Precision Machinist Set (2210-8250)
- MITUTOYO 50-300Mm/0.01Mm 10Pcs Indside Mic S (133-902)
- STARRETT Inside Micrometer Set, 4 to 8" Range (S770BXTGZ)
- MITUTOYO Micrometer Set, Digital (293-960-30)
- H & H INDUSTRIAL PRODUCTS Dasqua 12-20mm Digital Inside Micrometer Set (4511-6210)
- Westward Precision Gauges & Accessories