Shop All Micrometer Sets
Westward
Outside Micrometer Set, 4 Pc, 1-4 In
Mfr # 2YNC1
Zoro # G2643514
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in, 4 in
- Range 0 in to 4 in
- Resolution 0.001 in
- Thimble Ratchet
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2YNC1
- Zoro # G2643514
- UPC # 190735803585
- Country of Origin China
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Rod Lengths Included | 1 in, 2 in, 3 in |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 3 in, 4 in |
Range | 0 in to 4 in |
Resolution | 0.001 in |
Thimble | Ratchet |
SPC Output | No |
Thimble Type | Ratchet |
Includes | (3) Standards, (4) Micrometers, Carbide Faces, Spanner Wrenches |
Case Type | Plastic Case |
Case Included | Yes |
Spindle Material | Steel |
Accuracy | +/-0.001 in |
Spindle Shape | Flat |
Number of Micrometers | 4 |
Operation Type | Mechanical |
Anvil Shape | Flat |
IP Rating | Not Rated |
Description
Mechanical Outside Micrometer Set, Range 0 in to 4 in, Resolution 0.001 in, SPC Output No, Number of Micrometers 4, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Includes (3) Standards, (4) Micrometers, Carbide Faces, Spanner Wrenches, Rod Lengths Included 1 in, 2 in, 3 in, Accuracy +/-0.001 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Handifor Microweigher, 100 lb. 50 kg Load Limit, 0.5% Accuracy (199929)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- CEMENTEX 6 Duck Bill Pliers (P6DB)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- WESTWARD Outside Micrometer Set, 6 Pc, 1-6 In (2YNC2)
- WESTWARD Micrometer Set, Outside (4KU86)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-6"/0-150mm 6pc Set, 35-054-U66 (35-054-U66)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- ASIMETO 6-12" x 0.0001 Graduation Asimeto Enamel Micrometer Ratchet Set (7101827)
- STARRETT Micrometer Set, 0 to 3 In, 0.0001 In (ST436.1AXFLZ)
- MITUTOYO Micrometer Set, 0-3 In, 0.001 In, 3Pc (103-929)
- Westward Precision Measuring Tools