Shop All Micrometers
Westward
Outside Micrometer, 2", Vernier Scale
Mfr # 2YNA8
Zoro # G1464671
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 1 to 2"
- Features Enamel Frame, Vernier Scale
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YNA8
- Zoro # G1464671
- UPC # 190735803561
- Country of Origin China
- Category Micrometers
Dimensions
Jaw Depth | 1.5 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Description
Mechanical Outside Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification No, Jaw Depth 1.5 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter 0 in, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Includes -, Lock Nut Type Lever, Maximum Measurement - Inch 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 9/64" Drill Bit (48-89-2206)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- WESTWARD Electronic Micrometer, 1 to 2", IP54, SPC (2YMZ6)
- WESTWARD Digital Micrometer, 1 to 2", 0.0001, Ratchet (4KU88)
- WESTWARD Micrometer, 0 to 1", Ratchet (2YNA1)
- WESTWARD Micrometer, 0 to 1", 0.001, Friction (4KU90)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MITUTOYO Mic Head, 15mm L/Nut (149-184)
- Westward Micrometers