Shop All Service & Pump Wrenches
Westward
Operating Wrench, 60 in., Steel
Mfr # 31MJ68
Zoro # G9193737
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 1/4 in
- Overall Length 60 in
- Material Alloy Steel
- Finish Powder Coated
- Non-Magnetic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MJ68
- Zoro # G9193737
- UPC # 190735810866
- Country of Origin El Salvador
- Category Service & Pump Wrenches
Dimensions
Size | 2 1/4 in |
Overall Length | 60 in |
Handle Length | 22 in |
Details
Item | Operating Wrench |
Material | Alloy Steel |
Finish | Powder Coated |
Non-Magnetic | No |
For System Type | Water |
Handle Shape | T |
Handle Color | Red |
Measurement Type | SAE |
Head Configuration | Square |
Insulated | No |
Non-Sparking | No |
Securing Chain | No |
Compatible with Product Type | Service keys |
Includes Bits | No |
Key Style | Water Meter Key |
Corrosion Resistant | No |
Description
Operating Wrench, Size 2 1/4 in, Handle Shape T, Overall Length 60 in, Alloy Steel, Service keys, Water, SAE, Powder Coated, Non-Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- GARDNER BENDER Fish Stick, 12 ft, Fiberglass (FTX-12L)
- POWERBUILT 1/2" Drive 23Mm Impact Socket (647281)
- MAKITA Diamond Blade, 7" dia., 8700 RPM Max Speed (E-02571)
- WESTWARD Meter Key, 60 in., Steel, Powder-Coated (31MJ73)
- WESTWARD Valve Wheel Wrench, F Type, 17-3/8 In (5PWF4)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- WESTWARD Meter Key, 32 in., Steel, Powder-Coated (31MJ72)
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/8" 30 DEG ANGL (MT1236)
- Westward Wrenches