Shop All Flare Nut Wrenches
Westward
Open End Wrench, 8 x 9mm, 15 Deg, 5-1/2 L
Mfr # 1EYN2
Zoro # G2296253
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYN2
- Zoro # G2296253
- UPC # 190735749524
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 8 mm, 9 mm |
Overall Length | 5 1/2 in |
Head Size | 8 mm, 9 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 8 mm, 9 mm, Overall Length 5 1/2 in, 15 Degrees , Head Thickness 3 45/64 in, 4 3/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Bit Removr/Instal#14 Cd1 (88247)
- MASTER APPLIANCE Blower Wheel (BLW-001)
- GRAY TOOLS 3 Piece Brass Drift & Line Up Punch Set (C3BLS)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #18 (46688)
- WESTWARD Flare Nut Wrench, Head Size 5/8" x 11/16" (5MR59)
- WESTWARD Flare Nut Wrench, Head Size 3/4" x 7/8" (5MR60)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- WESTWARD Open End Wrench, 11/16x3/4 in., 15 Deg, 9 L (1EYL7)
- WESTWARD Open End Wrench, 7/16 x 1/2 in., 15 Deg (1EYL4)
- MARTIN TOOLS SPROCKET & GEAR WREBCG FLARE NUT 9/16 12PT BLACK (MTBLK4118)
- Westward Flare Nut Wrenches