Shop All Flare Nut Wrenches
Westward
Open End Wrench, 3/8 x 7/16 in., 15 Deg
Mfr # 1EYL3
Zoro # G3021663
original price:
$5.65
12% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYL3
- Zoro # G3021663
- UPC # 190735749449
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 3/8 in, 7/16 in |
Overall Length | 5 3/4 in |
Head Size | 3/8 in, 7/16 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 3/8 in, 7/16 in, Overall Length 5 3/4 in, 15 Degrees , Head Thickness 4 13/32 in, 4 51/64 in, Insulated No, SAE, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6.5 Amp Top-Handle Jig Saw (JS365)
- VESSEL NECK TORSION Power Bit PH3x50, PK25 (NTPH350P25K)
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP321216MC)
- GREENLEE Bushing Bag/100 711C (711C)
- WESTWARD Open End Wrench, 8 x 9mm, 15 Deg, 5-1/2 L (1EYN2)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- WESTWARD Combination Flare Nut Wrench, L 9-1/4" (4NZK3)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- WESTWARD Flare Nut Wrench, Head Size 13mm x 14mm (5MR56)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719M)
- Westward Flare Nut Wrenches