Shop All Flare Nut Wrenches
Westward
Open End Wrench, 18x19mm, 9 L
Mfr # 1EYN7
Zoro # G3099573
product price: $4.15
/ea
$4.15
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYN7
- Zoro # G3099573
- UPC # 190735749579
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 18 mm, 19 mm |
Overall Length | 9 in |
Head Size | 18 mm, 19 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 18 mm, 19 mm, Overall Length 9 in, 15 Degrees , Head Thickness 6 15/64 in, 7 15/64 in, Insulated No, Metric, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #7 (44077)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- HHIP 1-1/4" Combination Wrench (7023-1020)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- WESTWARD Flare Nut Wrench, Head Size 5/8" x 11/16" (5MR59)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- WESTWARD Open End Wrench, 13/16 x 7/8 in., 10 L (1EYL8)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- Westward Wrenches