Shop All Flare Nut Wrenches
Westward
Open End Wrench, 1/4x5/16 in., 5L
Mfr # 1EYL2
Zoro # G0449215
original price:
$4.69
10% off
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1EYL2
- Zoro # G0449215
- UPC # 190735749432
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 1/4 in, 5/16 in |
Overall Length | 5 in |
Head Size | 1/4 in, 5/16 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 1/4 in, 5/16 in, Overall Length 5 in, 15 Degrees , Head Thickness 3 19/64 in, 3 45/64 in, Insulated No, SAE, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (950-1X-5PK)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #44 (45714)
- WESTWARD Open End Wrench, 7/16 x 1/2 in., 15 Deg (1EYL4)
- WESTWARD Dbl Open End Wrench, Satin, 21 x 23mm (36A312)
- WESTWARD Flare Nut Wrench, Head Size 5/8" x 11/16" (5MR59)
- WESTWARD Flare Nut Wrench, Head Size 9mm x 11mm (5MR53)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- WESTWARD Flare Nut Wrench, Head Size 1/2" x 9/16" (5MR58)
- MILTON INDUSTRIES ShockIt Line Wrench Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Line Fittings (LT1930XL)
- Westward Flare Nut Wrenches