Shop All Flare Nut Wrenches
Westward
Open End Wrench, 14 x 15mm, 15 Deg, 7-1/2 L
Mfr # 1EYN5
Zoro # G2184865
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYN5
- Zoro # G2184865
- UPC # 190735749555
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 14 mm, 15 mm |
Overall Length | 7 1/2 in |
Head Size | 14 mm, 15 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 14 mm, 15 mm, Overall Length 7 1/2 in, 15 Degrees , Head Thickness 5 51/64 in, 6 3/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 Mini Bar Clamp (1964742)
- CRESCENT WISS Tinner Snips, Straight, 2" Cutting L (WDF10S)
- MILWAUKEE TOOL Switch (23-66-2171)
- EVOLUTION 1-13/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC181)
- WESTWARD Open End Wrench, 10 x 11mm, 15 Deg, 5-3/4 L (1EYN3)
- WESTWARD Flare Nut Wrench, Head Size 5/8" x 11/16" (5MR59)
- WESTWARD Flare Nut Wrench, Head Size 10mm x 12mm (5MR54)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- WESTWARD Flare Nut Wrench, Head Size 3/4" x 7/8" (5MR60)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- PROTO Satin Combination Flare Nut Wrench 9/16" - 12 Point (J3754T)
- Westward Wrenches