Shop All Flare Nut Wrenches
Westward
Open End Wrench, 12 x 13mm, 15 Deg, 6-1/2 L
Mfr # 1EYN4
Zoro # G3296571
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYN4
- Zoro # G3296571
- UPC # 190735749548
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 12 mm, 13 mm |
Overall Length | 6 1/2 in |
Head Size | 12 mm, 13 mm |
Wrench Length Style | Standard |
Description
When you need to loosen or tighten a flare nut, this Westward Open End Wrench is the tool for the job. It features an anti-slip design and is built to last. The open end wrench has a length of 6 1/2 in. and comes with 12 x 13mm and 15 deg head sizes. It also has a satin finish and measures metric, which makes it ideal for use on gas appliances. Its straight wrench shape allows you to work around obstructions more easily. You will be able to do your job more efficiently when you equip yourself with this durable open end wrench from Westward.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Oscillating Blade Set 1 pc (DOU3CS)
- DEWALT 22 lb. SDS MAX Demolition Hammer (D25892K)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- PROTO Ratcheting Box Wrench, Double Box End (J1193-A)
- WESTWARD Open End Wrench, 14 x 15mm, 15 Deg, 7-1/2 L (1EYN5)
- WESTWARD Combination Flare Nut Wrench, L 9-1/4" (4NZK3)
- WESTWARD Open End Wrench, 3/8 x 7/16 in., 15 Deg (1EYL3)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- WESTWARD Flare Nut Wrench, Head Size 15mm x 17mm (5MR57)
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- Westward Wrenches