Shop All Flare Nut Wrenches
Westward
Open End Wrench, 10 x 11mm, 15 Deg, 5-3/4 L
Mfr # 1EYN3
Zoro # G2677762
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYN3
- Zoro # G2677762
- UPC # 190735749531
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 10 mm, 11 mm |
Overall Length | 5 3/4 in |
Head Size | 10 mm, 11 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 10 mm, 11 mm, Overall Length 5 3/4 in, 15 Degrees , Head Thickness 4 13/32 in, 4 51/64 in, Insulated No, Metric, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-1/8 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1934)
- DEWALT #8 Countersink 11/64" Replacement Drill Bit (DW2538)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-25MM)
- CURRENT TOOLS 747 Omni 1/2"-2" PVC Coated Ridgid Shoe Group (700SP-7)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- WESTWARD Flare Nut Wrench, Head Size 9mm x 11mm (5MR53)
- WESTWARD Flare Nut Wrench, Head Size 13mm x 14mm (5MR56)
- WESTWARD Combination Flare Nut Wrench, L 8-1/2" (4NZK2)
- STURTEVANT RICHMONT Flare Nut, Interchangable Head, 7/16" (819028)
- Westward Wrenches