Shop All Oilers and Reservoirs
This Product is Discontinued
Westward
Oiler, Lever, 8 oz, Rigid Spout (Discontinued)
Mfr # 2LAJ2
Zoro # G0940021
This Product is Discontinued
Key Features
- Spout Length (In.) 9
- Bowl Material Plastic
- Function Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use
- Capacity 8 oz
- For Use With Lubrication of Machinery, Vehicles or Products Using Light Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LAJ2
- Zoro # G0940021
- UPC # 190735796740
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Spout Length (In.) | 9 |
Details
Item | Oiler |
Bowl Material | Plastic |
Function | Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use |
Capacity | 8 oz |
For Use With | Lubrication of Machinery, Vehicles or Products Using Light Oils |
Includes | Telescopic Tube |
Type | Plastic |
Description
Oiler, Plastic, Capacity 8 oz, Function Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use, For Use With Lubrication of Machinery, Vehicles or Products Using Light Oils, Includes Telescopic Tube, Spout Length (In.) 9
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.