Shop All Oilers and Reservoirs
Westward
Oiler, Lever, 1 Pint, Flexible Spout
Mfr # 2LAJ1
Zoro # G0882707
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Length (In.) 7 in
- Bowl Material Tin Coated Steel Sheet
- Function Feeds a Drop or a Stream of Lubricating Oil, Squeezable Can, Stays Primed for Instant Use
- Capacity 16 fl oz
- For Use With Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LAJ1
- Zoro # G0882707
- UPC # 190735796733
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Spout Length (In.) | 7 in |
Spout Length | 7 in |
Details
Item | Oiler |
Bowl Material | Tin Coated Steel Sheet |
Function | Feeds a Drop or a Stream of Lubricating Oil, Squeezable Can, Stays Primed for Instant Use |
Capacity | 16 fl oz |
For Use With | Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils |
Includes | Steel Pump with 2 Ball Valves |
Type | Lever |
Number of Feeds | 0 |
Operator Style | Lever |
Body Finish | Tin Coated |
Recommended SAE Viscosity Grades | 10W |
Features | Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use |
Body Material | Steel |
Spout Type | Flexible |
Overall Capacity | 16 fl oz |
Description
Oiler, Lever, Capacity 1 Pint, Tin Coated Steel Sheet, Spout Length 7 In, Function Feeds a Drop or a Stream of Lubricationg Oil, Stays Primed for Instant Use, Squeezable Can, For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils, Includes Steel Pump with 2 Ball Valves
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR7560)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1765 rpm, 3-Phase (VSSWDM3538)
- SMC Valve, 5000Size, Single, 2 Position, 24VDC (SY5100-5UD1)
- CONTINENTAL CONTITECH BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58)
- WESTWARD Flexible Spout Measure, 1Quart/1 Liter (2CAN9)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH2)
- WESTWARD Oiler, Lever, 13 oz, Flexible Spout (2LAJ8)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- WESTWARD Oiler, Pistol, 6 oz, Flexible Spout (2LAH8)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH6)
- GOLDENROD Oiler, 12 oz., Steel, 8 in. Spout (707)
- Westward Oilers and Reservoirs