Shop All Grease Gun Accessories
Westward
Oil Spigot, Spring Loaded
Mfr # 3APF1
Zoro # G1787581
original price:
$96.58
12% off
new price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Operated Oil Pumps
- Inlet (In.) 3/4 in (M)NPT
- Fitting End (In.) BSP (M) 3/4-14
- Includes Wall Mount Attachment
- Max. Pressure (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3APF1
- Zoro # G1787581
- UPC # 190735822142
- Country of Origin India
- Category Grease Gun Accessories
Details
Item | Oil Spigot |
For Use With | Air Operated Oil Pumps |
Inlet (In.) | 3/4 in (M)NPT |
Fitting End (In.) | BSP (M) 3/4-14 |
Includes | Wall Mount Attachment |
Max. Pressure (PSI) | 800 psi |
Features | Spring Loaded |
Accessory Type | Oil Spigot |
Food Grade | No |
Product Type | Oil Spigot |
Wetted Material | Aluminum, Buna-N, Polypropylene, Steel |
Description
Oil Spigot, Product Type Oil Spigot, Wetted Material Aluminum, Buna-N, Polypropylene, Steel, Compatible with Series Not Applicable, For Use With Air Operated Oil Pumps, Includes Wall Mount Attachment, Compatible with Brand Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 3APF1, Food Grade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit, Compressor (K309-WW)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- RAINDRIP Hose/Tubing Cutter Red (63200UB)
- CONTINENTAL CONTITECH A133 Wrapped V-Belt, 135" Outside Length, 1/2" Top Width, 1 Ribs (A133)
- WESTWARD Automatic Non Drip Nozzle (15F219)
- WESTWARD Grease Gun Hose, 6000 psi (30RZ30)
- WESTWARD Grease Gun Cylinder, 14 oz. (45FG39)
- WESTWARD Grease Gun Hose, 18 In. (15F205)
- WESTWARD Grease Gun Holder, HD (13X048)
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- WESTWARD Grease Gun Holder (13X047)
- Westward Grease Gun Accessories