Shop All Pneumatic Parts
Westward
Oil Seal
Mfr # PN5ZL18001G
Zoro # G2447527
product price: $0.73
/ea
Sold in multiples of 7 for $5.11
$5.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 5ZL18G
- Fits Brand Westward
- Shop By Closeouts
- Compatible with Brand Westward
- Product Type Oil Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # PN5ZL18001G
- Zoro # G2447527
- UPC # 190735835913
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Oil Seal |
For Use With Mfr. Model Number | 5ZL18G |
Fits Brand | Westward |
Shop By | Closeouts |
Compatible with Brand | Westward |
Product Type | Oil Seal |
Description
Oil Seal, Series Not Applicable, Compatible with Grainger Part Number 5ZL18G, Product Type Oil Seal, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Dry Slide Lubricant, 12 oz (81990)
- INTERSTATE PNEUMATICS 1/2 Inch Straight Through Brass Coupler x 1/2 Inch Female NPT (no valve) (CNV880B)
- FAG BEARINGS FAG 6315 2RSR C3, Deep Groove Ball Bear, SRow 140320Mm (6315 2RSR C3)
- TITAN PRO Motor Dual Run Cap, 55/7.5 MFD, 370-440V (TRCFD5575)
- WESTWARD Internal Gear (TTRL60422G)
- WESTWARD Collet Foundation (TTRL81204G)
- WESTWARD Thrust Washer, 1/2 Anvil (TTRL60345G)
- WESTWARD Spring, PN12V732026G (PN12V732026G)
- WESTWARD Air Inlet Bushing with Screen (PN5ZL31028G)
- WESTWARD Die Stock, 1 In (CCT1060-2)
- SPEEDAIRE O-Ring, 27.94x5.33 (TTR4410206G)
- Westward Pneumatic Parts