Shop All Oil Pumps
Westward
Oil Pump, Air Op, Pump Ratio 5:1, 16 gal
Mfr # 5TCU3
Zoro # G1838295
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Operated
- Air Motor Size (In.) 2-1/2
- Pump Ratio 5:1
- Container Size 16 gal.
- Consumption @ 100 PSI 6.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Motor Size (In.) | 2-1/2 |
Container Size | 16 gal. |
For Container Size | 16 gal |
Air Inlet Size | 1/4 NPT |
Description
Air Operated Drum Pump, Max. Air Pressure 115 psi, Discharge Connection Type MNPT, Air Consumption 7 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A65 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (5A291)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB10025-300)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- WESTWARD Oil Lube Dispenser, Lever Action (15F213)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 55 gal (5TCU0)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 16 gal (5TCT9)
- WESTWARD Stub Oil Pump, Air Operated (3APE7)
- WESTWARD Oil Pump, 2 In. Bung Nut (21EM06)
- WESTWARD Gear Oil Package, Air Op, Ratio 5:1, 16 gal (5TCU7)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, 37" Suction Tube (21094T-S2)
- Westward Oil Pumps