Shop All Oil Pumps
Westward
Oil Pump, Air Op, Pump Ratio 3:1, 55 gal
Mfr # 5TCU0
Zoro # G1900866
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Operated
- Air Motor Size (In.) 2-1/2
- Pump Ratio 3:1
- Container Size 55 gal.
- Consumption @ 100 PSI 5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Motor Size (In.) | 2-1/2 |
Container Size | 55 gal. |
Air Inlet Size | 1/4 NPT |
For Container Size | 55 gal |
Description
Air Operated Drum Pump, Max. Air Pressure 115 psi, Discharge Connection Type MNPT, Air Consumption 5 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150302 (9106K C5)
- CHICAGO PNEUMATIC Punch Nibbler, 5 Pack (KF137310)
- NSK NSK 6301 2Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6301 2Z C3)
- D&D Timing Belt, 3M, 9 x 369mm PL, T123 (369-3M-09)
- WESTWARD Barrel Pump, Lever Action (15F214)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1,275 gal (5TCU1)
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- WESTWARD Oil Pump, Air Op, Pump Ratio 5:1, 16 gal (5TCU3)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 16 gal (5TCT9)
- GPI Oil Transfer Pump, 115/230VAC, 1/2 HP (L5116)
- Westward Oil Pumps