Shop All Grease Guns
Westward
Oil Pump, 5 gal., 28.75 In.
Mfr # 21EM38
Zoro # G5310776
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Media Type Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
- Action Type Lever
- For Container Size 5 gal
- Max. Flow Rate 1.9 oz per stroke
- Includes 1 Discharge Hose Fitted With Steel Spout With Non Drip, 1 Pump Body (steel Suction Tube Fitted With Plastic Pump Head & Lift Handle), 1 Suction Tube Extender, 3 Standard Bung Adaptors, 4 Rieke Adaptors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM38
- Zoro # G5310776
- UPC # 190735766712
- Country of Origin India
- Category Grease Guns
Dimensions
For Container Size | 5 gal |
Details
Item | Hand Operated Pail Pump |
For Media Type | Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil |
Action Type | Lever |
Max. Flow Rate | 1.9 oz per stroke |
Includes | 1 Discharge Hose Fitted With Steel Spout With Non Drip, 1 Pump Body (steel Suction Tube Fitted With Plastic Pump Head & Lift Handle), 1 Suction Tube Extender, 3 Standard Bung Adaptors, 4 Rieke Adaptors |
Metered | No |
Includes Suction Tube | Yes |
Application | Versatile Pump, designed for use on 5 gallon containers with plastic pull out (Rieke(R)spout) or 2" external threads. |
Output | Up to 1.9 oz./stroke |
Features | Downstroke Operation With Fluid Discharge When Pushing The Handle Down. Enhanced Ease Of Use & Reduced Fatigue Especially When Pumping Heavy Fluids. It Additionally Reduces Pull Out Stress On The Pump Bung. Heavy Duty Steel Suction Tube, With The Pump Hea |
Capacity | 5 gal. |
Volume Per Stroke | Up to 1.9 oz. |
For Use With | 5 gal Containers with Plastic Pull Out Spout or External Threads 2 in . |
Includes Nozzle | No |
Includes Discharge Hose | Yes |
Includes Bung Adapter | No |
For Container Type | Drum |
Not Recommended Chemicals | DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%) |
Compatible Chemicals | Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil |
Power Source | Hand Operated |
Grease | NT |
Gear Lube | NT |
Volume per Stroke | Up to 1.9 oz |
Description
Hand Operated Pail Pump, Metered No, Includes Discharge Hose Yes, Features Downstroke Operation With Fluid Discharge When Pushing The Handle Down. Enhanced Ease Of Use & Reduced Fatigue Especially When Pumping Heavy Fluids. It Additionally Reduces Pull Out Stress On The Pump Bung. Heavy Duty Steel Suction Tube, With The Pump Hea, For Use With 5 gal Containers with Plastic Pull Out Spout or External Threads 2 in ., For Container Type Drum, Includes Bung Adapter No, Includes Nozzle No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Synchronous Plus, P36-5M-15 x 1/2-MPB (P365M15)
- DAYTON HVAC Motor, 0.6A, Sleeve, 2 In. L, Auto (71217022M)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- MAIN FILTER Hydraulic Filter, replaces WIX D47B10GV, Pressure Line, 10 micron, Outside-In (MF0490066)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- WESTWARD Grease Gun, Lever, Pipe, 10,000 psi (4BY73)
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F201)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F210)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- Westward Grease Guns