Shop All Oil Pumps
Westward
Oil Pump, 2 In. Bung Nut
Mfr # 21EM06
Zoro # G5313481
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Output Up to 26 oz./stroke
- Seal Material PTFE
- Includes Delivery Spout
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Suction Tube Outlet O.D. Size | 1-1/2" |
Suction Tube Length | 38 in |
Discharge Tube Outlet OD Size | 3/4" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Length | .5 ft. |
For Container Size | 55 gal |
Description
Hand Operated Pail Pump, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Zinc, Seal Material PTFE, For Use With High Viscosity Petroleum Based Media, Lacquer Thinners, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Cast Iron, Compatible Chemicals Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- TRITAN Taper-Lock Bushing, 3/4 in. Bore dia. (1008 X 3/4)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0450000)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 55 gal (5TCU0)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1,275 gal (5TCU1)
- WESTWARD Gear Oil Package, Air Op, Ratio 5:1, 16 gal (5TCU7)
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. (45CT52)
- WESTWARD Stub Oil Pump, Air Operated (3APE7)
- WEBSTER 22R623D-5Aa14 Two Stage 3450 Rpm (22R623D-5A)
- Westward Oil Pumps