Shop All Oil Pumps
Westward
Oil Lube Dispenser, Lever Action
Mfr # 15F213
Zoro # G4792121
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever Action
- Container Size 16 gal
- Output 2.14 oz/ stroke
- Ounces per Stroke 2.14 fl oz/stroke
- Outlet Size 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 16 gal |
Outlet Size | 1/4 in NPT |
Spout Length (In.) | 4 in |
For Container Size | 16 gal |
Spout Length | 4 in |
Details
Item | Oil Lube Dispenser |
Type | Lever Action |
Output | 2.14 oz/ stroke |
Ounces per Stroke | 2.14 fl oz/stroke |
Max. Output | 2.14 oz/ stroke |
Fluid Outlet Thread (In.) | 1/4 in NPT |
Includes | 15 in Drum Cover, 30 in Pump, 4 ft PVC Hose with Steel Spout |
For Use With | Transmission Differentials & Heavier Oils |
Max. Flow Rate | 2.14 oz per stroke |
Compatible Chemicals | Heavier Oil |
Action Type | Lever |
Includes Spout | Yes |
Description
Oil Lube Dispenser, For Use With Transmission Differentials & Heavier Oils, Includes Spout Yes, Compatible Chemicals Heavier Oil
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2077452, Pressure Line, 25 micron (ZX-2077452)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 9 in Stroke, Round Body Double Acting (NCDMC106-0900)
- MAXIM Seal Kit, For 2 In Bore Welded Cylinder (204606)
- WESTWARD Oil Pump, Air Operated, Ratio 5:1,275 gal (5TCU5)
- WESTWARD Gear Oil Package, Air Op, Ratio 5:1, 16 gal (5TCU7)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 55 gal (5TCU0)
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. (45CT52)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- WESTWARD Stub Oil Pump, Air Operated (3APE7)
- WESTWARD Oil Pump, Air Op, Pump Ratio 5:1, 16 gal (5TCU3)
- Westward Oil Pumps