Shop All Grease and Oil Pump Accessories
Westward
Oil Hose Reel, 1/2in.Diax50in.L
Mfr # 48UJ76
Zoro # G5575705
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retractable Spring Loaded
- Overall Length 21.26 in
- Color Blue
- Orifice Dia. (In.) 1/2 in
- Inlet (In.) 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 48UJ76
- Zoro # G5575705
- UPC # 190735946657
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 21.26 in |
Orifice Dia. (In.) | 1/2 in |
Overall Width | 1/8 in |
Hose Length (Ft.) | 50 ft |
Swivel Size | 1/2 in NPT (F) |
Hose Length | 50 ft |
Hose Outside Diameter | 7/8 in |
Hose Inside Diameter | 1/2 in |
Overall Height | 17 in |
Overall Depth | 21 1/4 in |
Description
Oil Hose Reel, Agency Compliance Not Applicable, Bearings Greaseless, Compatible Chemicals Oil, Diesel Exhaust Fluid Compatible No, Drive Type Spring Return, Enclosed Reel Yes, Features Heavy Duty Steel Construction, Finish Powder Coated, Food Grade No, For Media Type Oil, Hose Ends 1/2 MNPT, Hose Included Yes, Hose Inside Diameter 1/2 in, Hose Length 50 ft, Hose Material Buna-N, Hose Outside Diameter 7/8 in, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- FAFNIR Ball Bearings, #W208PP (W208PP)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSR04.00)
- WESTWARD Hydraulic Grease Coupler (13X049)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- WESTWARD Suction Gun, 24 oz., Black (21EM07)
- WESTWARD Fluid Spigot, SS, Aluminium, 800 PSI (45CT65)
- LABEL SAFE Premium Pump Replacement Collar, Black (920301)
- Westward Grease and Oil Pump Accessories